52W 4-Blade Ceiling Fan with 52 in. Blade Span in ProStar Basketball
ProStar Basketball 52W 4-Blade Ceiling Fan with 52 in. Blade Span in ProStar Basketball
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dual Mount (Flat or Angled Ceiling)
- 6" Downrod (Included)
- Standard, 3-Speed Reversible Motor
- Remote Dimming
- Integrated Light Kit (1-18W GU24 CFL Bulb Included) and LED Canopy Night-Light (Included)
- Fan Control, Light Control, Clamshell Included)
- 52" Blades in Maple Basketball Court (Included)
- Limited Lifetime Warranty
Specifications
- AMP:
- 0.43
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4535 ft3/min
- Ceiling Fan Blade Finish:
- Basketball Court
- Collection:
- ProStar Basketball
- Color Finish Category:
- Browns
- Color Finish Name:
- ProStar Basketball
- Diameter:
- 14-1/4 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Matte Opal
- Height:
- 19-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Dual Mount
- Light Bulb Base Type:
- GU24
- Light Bulb Type:
- Fluorescent
- Lighting Direction:
- Down Lighting
- Material:
- Silicon Steel
- Number of Blades:
- 4
- Number of Lights:
- 1
- Origin:
- Global
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 18 W