25-22/25 in. 100W 3-Light Medium E-26 Base Inverted Pendant in Old Bronze
Raleigh 25-22/25 in. 100W 3-Light Medium E-26 Base Inverted Pendant in Old Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Comes with 6' of Chain
- Sturdy steel construction
- Requires 3 Medium 100-watt bulbs (not included)
- 1 Year Warranty
- Suitable for Dry Locations
Specifications
- ADA Compliant:
- No
- Collection:
- Raleigh
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Old Bronze
- Diameter:
- 20-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- White Frosted, Alabaster
- Height:
- 25-87/100 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Chain Hung
- Length:
- 17-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 3
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 20-1/4 in