60 in. 4-Blade for RIC60PLN Ceiling Fan 4 Pack in Driftwood
Ricasso 60 in. 4-Blade for RIC60PLN Ceiling Fan 4 Pack in Driftwood
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Driftwood Finish
- 60" Blade Span
- Set of 4 Ricasso Blades
- Solid Wood Construction
- Fits only Ricasso Ceiling Fans
- 1 Year Warranty
Specifications
- ADA Compliant:
- No
- Blade Pitch:
- 16°
- Blade Span:
- 60 in
- Brand Model Compatibility:
- RIC60PLN Ceiling Fan
- CEC Compliant:
- For Sale in CA
- Ceiling Fan Blade Finish:
- Driftwood
- Collection:
- Ricasso
- Color Finish Category:
- Browns
- Color Finish Name:
- Driftwood
- Diameter:
- 4-4/5 in
- Dimmable:
- No
- Energy Star Compliant:
- No
- Indoor Outdoor:
- Indoor
- Length:
- 25-8/25 in
- Material:
- Solid Wood
- Number of Blades:
- 4
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 1/2 in