120V Battery Operated Smoke and Fire Smart Alarm

You last purchased this on
 
Craftmade

Signature 120V Battery Operated Smoke and Fire Smart Alarm

  • Fast #
  • Part #CMDS107
  • Item #4664864
  • Manufacturer Part #MDS107
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Craftmade

Signature 120V Battery Operated Smoke and Fire Smart Alarm

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Responds 87-percent faster to slow smoldering fires and responds quickest to fast flaming fires
  • 5 Year Limited Warranty
  • 2-in-1 Combination Universal Smoke Sensing Alarm Protects Against Fast Flaming and Slow Smoldering Fires
  • Features a quick activation pull-tab and front-loading battery drawer for replacement without removing the alarm
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Signature
Color Finish Category:
Whites
Color Finish Name:
White
Energy Star Compliant:
No
Power Source:
Battery
UL Listed:
UL 217
Volts:
120V