Slope Ceiling Adapter in Brushed Polished Nickel

You last purchased this on
 
Craftmade

Slope Ceiling Adapter in Brushed Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Craftmade

Slope Ceiling Adapter in Brushed Polished Nickel

  • Fast #
  • Part #CSA130BNK
  • Item #7675090
  • Manufacturer Part #SA130BNK
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Polished Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 45 Degree Slope Adapter
  • 1 Year Warranty
  • Requires Certification

Documents


Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Polished Nickel
Dimmable:
No
ETL Listed:
No
Height:
3-47/50 in
Origin:
Global
Product Type:
Adapter
Smart Home Enabled:
No
UL Listed:
No
Width:
5-3/25 in