60W 12-Light Candelabra E-12 Base Incandescent Chandelier in Espresso with Whiskey Barrel
Tahoe 60W 12-Light Candelabra E-12 Base Incandescent Chandelier in Espresso with Whiskey Barrel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Comes with 10' of Chain
- 2 Tier Chandelier
- Requires 12 Candelabra 60-watt bulbs (not included)
- 1 Year Warranty
- Suitable for Dry Locations
- Sturdy Metal, Wood construction
Specifications
- Collection:
- Tahoe
- Color Finish Category:
- Browns
- Color Finish Name:
- Espresso/Whiskey Barrel
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 31-13/100 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Chain Hung
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Metal, Wood
- Number of Lights:
- 12
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 30-31/100 in