Tempo Hugger 72W 5-Blade Ceiling Fan with 44 in. Blade Span in Oiled Bronze

Part #CTMPH44OB5  |  Item #7199943  |  Manufacturer Part #TMPH44OB5

$358.20 EACH

Color/Finish: Oiled Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Standard, 3-Speed Reversible Motor
  • Flush Mount Installation Only
  • 44" Reversible Blades in Walnut/Matte Black (Included)
  • Limited Lifetime Warranty
  • 44" Reversible Blades in Oiled Bronze/Walnut (Included)
  • Integrated LED Light Source (Dimmable)
  • Fan Control, Light Control, Clamshell Included)
  • Optional Blank Light Lens Cover (Included)
  • LED Module is Guaranteed for 3 years

Documents

Specifications

AMP: 1

Blade Finish: Oiled Bronze/Walnut

Blade Pitch: 13°

Blade Span: 44 in

Bulb Type: LED

CEC Compliant: For Sale in CA

CFM: 2910

Collection: Tempo Hugger

Color Finish: Oiled Bronze

Color Finish Category: Bronze Tones

Color Temperature: 3000

Diameter: 10-93/100 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Estimated Annual Energy Cost: $11.00

Fan Speeds: 3

Height: 10-43/100 in

Indoor Outdoor: Indoor

Installation Type: Flush Mount

Lighting Direction: Down Lighting

Lighting Style: Modern

Lumens: 1415

Lumens per Watt LPW : 88.44

Material: Silicon Steel

Number Of Blades: 5

Number Of Lights: 1

Origin: Global

Power Source: Electric

UL Listed: Yes

Volts: 120V

Watts: 16

Width: 10-37/40 in