3-Light Island Pendant Ceiling Light in Antique Nickel
Timarron 3-Light Island Pendant Ceiling Light in Antique Nickel
Frequently Purchased Together
Product Details
- Comes with 3' of Chain
- Sturdy Steel construction
- Requires 3 Medium 100-watt bulbs (not included)
- 1 Year Warranty
- Suitable for Dry Locations
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Timarron
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Antique Nickel
- Diameter:
- 11 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 24-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Chain Hung
- Length:
- 42-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 3
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 11 in