3-Light Medium E-26 Base Incandescent Island Pendant in Aged Bronze
Timarron 3-Light Medium E-26 Base Incandescent Island Pendant in Aged Bronze
Frequently Purchased Together
Product Details
Product Details
- Requires 3 Medium 100-watt bulbs (not included)
- Comes with 3' of Chain
- Sturdy Steel construction
- Suitable for Dry Locations
- 1 Year Warranty
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Timarron
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Aged Bronze Brushed
- Diameter:
- 11 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Hammered
- Height:
- 24-3/4 in
- Installation Type:
- Chain Hung
- Length:
- 42-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 3
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 11 in