100 W 1-Light Gilded Pendant in Oiled Bronze
Union 100 W 1-Light Gilded Pendant in Oiled Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Requires 1 Medium Base, 100 Watt Bulb (not included)
- Three 12" downrods included
- Finish is treated with UV guard
- Die-Cast/sand-cast aluminum components
- Maximum height: 49.25"
Specifications
- Collection:
- Union
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oiled Bronze Gilded
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 11 in
- Installation Type:
- Downrod Only
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Lumens:
- 450
- Lumens per Watt:
- 30
- Material:
- Aluminum, Steel
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 15 in