34-1/2 in. 12-Light Candelabra E-12 Base Chandelier in Weathered Pine and Bronze
Winton 34-1/2 in. 12-Light Candelabra E-12 Base Chandelier in Weathered Pine and Bronze
Frequently Purchased Together
Product Details
Product Details
- Requires 12 Candelabra 60-watt bulbs (not included)
- Comes with 10' of Chain
- 2 Tier Chandelier
- Sturdy Metal, Resin Construction
- Suitable for Dry Locations
- 1 Year Warranty
Documents
Specifications
- Collection:
- Winton
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze/Weathered Pine
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 34-1/2 in
- Installation Type:
- Chain Hung
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Metal, Resin
- Number of Lights:
- 12
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 36 in