60W 9-Light Candelabra E-12 Base Chandelier in Weathered Pine Bronze
Winton 60W 9-Light Candelabra E-12 Base Chandelier in Weathered Pine Bronze
Frequently Purchased Together
Product Details
Product Details
- Canopy size 5-49/50 in x 5-49/50 in x 1-27/50 in
- Number of bulb 9
- Chain length 10 ft
- Cord length 12 ft
- Maximum hanging length 152 in
- Lead wire length 144 in
- Bulb wattage 60 W
- Mounting location indoor
Documents
Specifications
- Collection:
- Winton
- Color Finish Category:
- Greys
- Color Finish Name:
- Weathered Pine
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Antique White Candle
- Height:
- 32 in
- Installation Type:
- Chain Hung
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Metal, Resin
- Number of Lights:
- 9
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 30 in