1 in. Forged Steel Regular Port Socket Weld Gate Valve
1 in. Forged Steel Regular Port Socket Weld Gate Valve
Frequently Purchased Together
Product Details
Specifications
- API:
- API 602
- ASME:
- ASME B1.20, ASME B16.11
- ASTM:
- ASTM A105
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Length:
- 4-33/100 in
- Material:
- Forged Steel
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Pressure - High:
- 1975
- Pressure Class:
- 800#
- UL Listed:
- No
- Valve Body Material:
- Forged Steel
- Valve Bonnet Type:
- Bolted
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Standard Port
- Valve Size:
- 1 in
- Valve Type:
- Gate Valve
- Weight:
- 7.7 lb