8 in. Carbon Steel Flanged Globe Valve
This product has been replaced by
Manufacturer Part #L151 XU 8
151XU 8 in. Carbon Steel Flanged Globe Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bolted bonnet.
- Accurate fit of body and bonnet with male and female bonnet joint that centers working parts.
- Outside screw and yoke.
- Comply with applicable requirements of Standards ANSI- B16.5, ANSI-B16.10, ANSI-B16.25 and ANSI-B16.34
- Selection of trims include: 13% chromium to hard facing (weld deposited cobalt base alloy), hard facing, austenitic stainless steel to hard facing, monel and monel to hard facing.
- Class 150.
- Ends are bored to match Standard pipe.
- Carbon steel material.
Specifications
- ANSI:
- ANSI B16.5
- ASTM:
- ASTM A-216
- Collection:
- 151XU
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Length:
- 22 in
- Material:
- Carbon Steel
- Maximum Temperature:
- 100
- Pressure - Maximum:
- 285 psi
- Pressure Class:
- 300#
- Valve Body Style:
- Globe
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Carbon Steel
- Valve Operator:
- Wheel Handle
- Valve Size:
- 8 in
- Valve Type:
- Globe Valve