2-1/2 in. Carbon Steel Full Port Flanged Gate Valve
This product has been replaced by
Manufacturer Part #L33 XUF 2-1/2
33XU-F 2-1/2 in. Carbon Steel Full Port Flanged Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flexible wedge disc absorbs pipe line strains and avoids sticking in closed position
- Permanent, swing-type eye bolts prevent loss while easing service of stuffing box
- Outside screw and yoke
- Comply with applicable requirements of standards: ANSI-B16.5, ANSI- B16.10, ANSI-B16.25, ANSI-B16.34 and API 600
- Pressure-temperature rating, Carbon Steel, ASTM A216 grade WCB, 740 psi at -20° F to 100° F
- Class 300
- Universal 13% Chromium to hard facing trim suitable for broad spectrum of services
- Eliminate leak path behind rings with seal welded seat rings
Specifications
- ANSI:
- ANSI B16.10, ANSI B16.34, ANSI B16.5
- API:
- API 598, API 600, API RP591
- ASME:
- ASME B16.34
- ASTM:
- ASTM A-216
- Collection:
- 33XU-F
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Material:
- Carbon Steel
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Pressure - Maximum:
- 750 psi
- Pressure Class:
- 300#
- UL Listed:
- No
- Valve Disc Material:
- Carbon Steel
- Valve Operator:
- Wheel Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 2-1/2 in
- Valve Stem:
- Outside
- Valve Type:
- Gate Valve