4 in. Ductile Iron EPDM Seat Lever Handle 150# Lug Butterfly Valve

You last purchased this on
 
Crane Valve/Crane Energy Flow Sol

4 in. Ductile Iron EPDM Seat Lever Handle 150# Lug Butterfly Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Crane Valve/Crane Energy Flow Sol

4 in. Ductile Iron EPDM Seat Lever Handle 150# Lug Butterfly Valve

  • Fast #
  • Part #C04CV044352
  • Item #7372180
  • Manufacturer Part #04CV044352
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.5
ASTM:
ASTM A-536 Grade 65-45-12, ASTM Grade CF8M
Application:
Marine
Clean Bagged:
No
Coating:
Epoxy Powder
End Connection 1:
Lug
End Connection 2:
Lug
End Connections:
Lug
FM Approved:
No
IAPMO Listed -:
No
MSS:
MSS SP-67 Type 1
Material:
Ductile Iron, Stainless Steel, Plastic, Rubber
Material Type:
316, PTFE, EPDM
NSF Certified:
No
Pressure Class:
150#
Recommended Valve Application:
Water, Chemical, HVAC, Pulp and Paper, Power Generation, Utilities
UL Listed:
No
Valve Body Material:
Ductile Iron
Valve Body Style:
Lug
Valve Disc Material:
Stainless Steel
Valve Operator:
Lever Handle
Valve Seat Material:
EPDM
Valve Size:
4 in
Valve Type:
Butterfly Valve