3/4 in. Bronze Full Port Threaded Gate Valve
Figure 424 3/4 in. Bronze Full Port Threaded Gate Valve
Frequently Purchased Together
Product Details
- Solid wedge disc that slips onto strong head on the stem.
- Inside screw.
- Union bonnet.
- Easily replaceable disc absorbs normal seating wear.
- Streamlined body, cylindrically designed to withstand high internal pressures and line strains.
- Stainless steel seat rings which fit into body under hydraulic pressure, provide high resistance to wear, temperature, galling and scoring.
- Air tested.
- For steam and nonshock water, oil, gas or volatile fluids.
- Easy dismantle.
- Nonasbestos composition packing in bronze gland-equipped stuffing box.
Specifications
- ASTM:
- ASTM B-61 C92200, ASTM A-276 Type 410, ASTM B-371 C69400, ASTM A-109 C1144
- Collection:
- Figure 424
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Handle Material:
- Cast Iron
- Height:
- 6-57/100 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-61/100 in
- MSS:
- MSS SP-80, Type 2
- Material:
- Bronze, Stainless Steel, Cast Iron
- Maximum Temperature:
- 150
- NSF Certified:
- No
- Pressure Class:
- 200#
- Recommended Valve Application:
- General Service, Commercial, Plumbing, HVAC, Industrial, Marine
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Bonnet Type:
- Union
- Valve Disc Material:
- Bronze
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 3/4 in
- Valve Stem:
- Rising
- Valve Type:
- Gate Valve
- Weight:
- 2.07 lb