1 in. Bronze Full Port Threaded Gate Valve
Figure 431 1 in. Bronze Full Port Threaded Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For steam and non-shock water, gas or oil services
- Cylindrical-shaped body reinforces seats against the wedging action of the disc
- Solid wedge disc
- Class 150
- Include backseat in interior of the bonnet below the packing
- Strong and lightweight
- Nonasbestos composition packing in deep stuffing box provides a tight stem seal
- Slip-on type disc-stem connection with accurate guiding throughout its travel providing minimum wear
- WW-V-54d, class B for material and design requirements
- Conform to MSS SP-80 and Fed. spec
Specifications
- ANSI:
- ANSI B1.20.1
- ASTM:
- ASTM B-62 C83600, ASTM B-371 C69400, ASTM A-197 F22000
- Collection:
- Figure 431
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Handle Material:
- Malleable Iron
- Height:
- 7-11/25 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-23/50 in
- MSS:
- MSS SP-80, Type 2
- Material:
- Bronze, Malleable Iron
- Maximum Temperature:
- 150
- NSF Certified:
- No
- Pressure Class:
- 150#
- Recommended Valve Application:
- General Service, Commercial, Plumbing, HVAC, Industrial, Marine
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Bonnet Type:
- Threaded
- Valve Disc Material:
- Bronze
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Full Port
- Valve Size:
- 1 in
- Valve Stem:
- Rising
- Valve Type:
- Gate Valve
- Weight:
- 2.4 lb