3/4 in. Bronze Full Port Threaded Gate Valve
431UB 3/4 in. Bronze Full Port Threaded Gate Valve
Frequently Purchased Together
Product Details
- Full Pressure Class offering: Class 125, Class 150, Class 200, Class 300, 200 CWP, and 300 CWP
- Highly specified and proven performer for commercial and industrial piping applications
- Highly specified and proven performer for commercial and industrial piping application
- Wide option range seats, discs, trims, and connection type
Specifications
- ANSI:
- ANSI B1.20.1
- ASTM:
- ASTM B-62 C83600, ASTM B-371 C69400, ASTM A-197 F22000
- Collection:
- 431UB
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Handle Material:
- Malleable Iron
- Height:
- 6-1/4 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-7/50 in
- MSS:
- MSS SP-80, Type 2
- Material:
- Bronze, Malleable Iron
- Maximum Temperature:
- 150
- NSF Certified:
- No
- Pressure Class:
- 150#
- Recommended Valve Application:
- General Service, Commercial, Plumbing, HVAC, Industrial, Marine
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Bonnet Type:
- Union
- Valve Disc Material:
- Bronze
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Full Port
- Valve Size:
- 3/4 in
- Valve Stem:
- Rising
- Valve Type:
- Gate Valve
- Weight:
- 1.6 lb