12 in. Carbon Steel Flanged Gate Valve

This product has been replaced by

No image available
Crane Valve/Crane Energy Flow Sol 12 in. 150# RF FLG WCB T8 Gate Valve Carbon Steel Body, Trim 8, Bolted Bonnet
Manufacturer Part #L47XUF 12
You last purchased this on
 
Crane Valve/Crane Energy Flow Sol

47XU-F 12 in. Carbon Steel Flanged Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

No image available
Crane Valve/Crane Energy Flow Sol 12 in. 150# RF FLG WCB T8 Gate Valve Carbon Steel Body, Trim 8, Bolted Bonnet
Manufacturer Part #L47XUF 12
Crane Valve/Crane Energy Flow Sol

47XU-F 12 in. Carbon Steel Flanged Gate Valve

  • Fast #
  • Part #C47XUF12
  • Item #95506
  • Manufacturer Part #C47XUF*120
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Bolted bonnet.
  • Flexible wedge disc.
  • Outside screw and yoke.
  • Class 150.
  • Universal 13% chromium to hard facing trim suitable for broad spectrum of services.
  • Pressure-temperature rating, carbon steel, ASTM A216 Grade WCB, 285 psi at –20°F to 100°F.
  • Eliminates leak path behind rings with seal welded seat rings.
  • Flexible disc absorbs pipe line strains and does not stick in closed position.
  • Comply with applicable requirements of Standards: ANSI-B16.5, ANSI-B16.10, ANSI-B16.25, ANSI-B16.34 and API600.
  • UL Listed STD 262.
  • Requires Certification

Specifications

ANSI:
ANSI B16.10, ANSI B16.34, ANSI B16.5
API:
API 598, API 600, API RP591
ASME:
ASME B16.34
ASTM:
ASTM A-216
Collection:
47XU-F
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Material:
Carbon Steel
NSF Certified:
No
Pressure - Maximum:
285 psi
Pressure Class:
150#
UL Listed:
No
Valve Bonnet Type:
Bolted
Valve Operator:
Wheel Handle
Valve Seat Material:
Stainless Steel
Valve Size:
12 in
Valve Stem:
Outside
Valve Type:
Gate Valve