1/2 in. Forged Steel Conventional Port Socket Weld Gate Valve

You last purchased this on
 
Crane Valve/Crane Energy Flow Sol

B3604 1/2 in. Forged Steel Conventional Port Socket Weld Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Crane Valve/Crane Energy Flow Sol

B3604 1/2 in. Forged Steel Conventional Port Socket Weld Gate Valve

  • Fast #
  • Part #CB3604XUWD
  • Item #5167432
  • Manufacturer Part #B-3604XU-W 1/2
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Broad pressure classes including Class 150, Class 300, Class 600, and 200 CWP
  • 100% testing for quality assurance
  • Full material offering including CF8M, CF3M, and CN7M (Alloy 20)
  • Requires Certification

Documents


Specifications

API:
API 598, API 602, API 624
ASME:
ASME B1.20, ASME B16.11
ASTM:
ASTM A-105N, ASTM A-182 Grade F6a, ASTM A-193 Grade B7, ASTM A-194 Grade 2H, ASTM A-217, ASTM A-276 Type SS-410
Collection:
B3604
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Height:
5-9/10 in
Length:
2-87/100 in
Material:
Forged Steel, Stainless Steel
Material Type:
410
Maximum Temperature:
800
NSF Certified:
No
Pressure - High:
1100
Pressure Class:
800#
Recommended Valve Application:
Industrial, Oil, Gas, Commercial
UL Listed:
No
Valve Body Material:
Forged Steel
Valve Bonnet Type:
Bolted
Valve Disc Material:
410 Stainless Steel
Valve Operator:
Handwheel
Valve Port Opening:
Standard Port
Valve Seat Material:
410 Stainless Steel
Valve Size:
1/2 in
Valve Stem:
Outside
Valve Type:
Gate Valve
Weight:
3.3 lb