DESCRIPTION

Crane Valve/Crane Energy Flow Sol Duo-Chek® 10 in. Stainless Steel Serrated Face Check Valve

CH15CPF355910

Manufacturer Part #: H15CPF3559

Valve Size:

10 in

SPECIFICATIONS

Clean Bagged
No
Collection
Duo-Chek®
End Connection 2
Serrated Face
End Connections
Serrated Face
FM Approved
No
IAPMO Listed
No
Installation Type
Horizontal Mount, Vertical Mount
Maximum Pressure
150 psi
NSF Certified
No
UL Listed
No
Valve Type
Check Valve
Width
5-3/4 in

Print