3 in. Stainless Steel Wafer Check Valve

You last purchased this on
 
Crane Valve/Crane Energy Flow Sol

Duo-Chek® 3 in. Stainless Steel Wafer Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Crane Valve/Crane Energy Flow Sol

Duo-Chek® 3 in. Stainless Steel Wafer Check Valve

  • Fast #
  • Part #CG15CPF9M
  • Item #1302111
  • Manufacturer Part #3G15CPF-9
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Independent springs with long legs to prevent seat scrubbing and provide non-slam performance
  • Retainer less valve design without body penetration for critical service applications
  • Dual-plate designs that are compact and lightweight for efficient seating, operation and lower installation cost
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.5, ASME B16.47, ASME B16.34, ASME Class 125, ASME Class 150
Collection:
Duo-Chek®
Height:
5-3/8 in
Length:
2-7/8 in
Material:
Stainless Steel
Pressure - Maximum:
125 psi
Pressure Class:
150#
Valve Body Material:
Stainless Steel
Valve Body Style:
Wafer
Valve Disc Material:
Stainless Steel
Valve Seat Material:
Stainless Steel
Valve Size:
3 in
Valve Type:
Check Valve