1 in. Bronze Threaded Rising Valve Stem Globe Valve
Figure 212P 1 in. Bronze Threaded Rising Valve Stem Globe Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Classic wood finish
- Non-tarnish brass hinges
- Highly specified and proven performer for commercial and industrial piping applications
Documents
Specifications
- Collection:
- Figure 212P
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- MSS:
- MSS SP-80
- Material:
- Bronze
- Pressure Class:
- 200#
- Valve Bonnet Type:
- Union
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Wheel Handle
- Valve Size:
- 1 in
- Valve Stem:
- Rising
- Valve Type:
- Globe Valve