2-1/2 in. Bronze Threaded Swing Check Valve
Figure 36 2-1/2 in. Bronze Threaded Swing Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Y-pattern body design for minimum pressure drop due to full area flow opening.
- Can be reground while body remains in line.
- For steam lines and non-shock water, oil or gas service.
- Bronze disc on sizes 1"–3".
- Arrow cast on body indicates correct direction of flow.
- Brass disc on sizes 3/8"–3/4".
- Install with pressure under the disc.
- Install horizontally or vertically for upward flow.
- Conform to MSS SP-80 and Military Spec.
- Class 200.
Specifications
- ASTM:
- ASTM B-62 C83600, ASTM B-16 H02, ASTM B-61 C92200, ASTM B-584 C87600, ASTM A-276 C304
- Collection:
- Figure 36
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Height:
- 4-89/100 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 6-47/50 in
- MSS:
- MSS SP-80 Type 3
- Material:
- Bronze
- NSF Certified:
- No
- Pressure Class:
- 200#
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- Swing
- Valve Disc Material:
- Bronze
- Valve Size:
- 2-1/2 in
- Valve Type:
- Swing Check Valve
- Weight:
- 13 lb