2 in. Bronze Threaded Swing Check Valve
Figure 36 2 in. Bronze Threaded Swing Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Y-pattern body design for minimum pressure drop due to full area flow opening
- Can be reground while body remains in line
- For steam lines and non-shock water, oil or gas service
- Bronze disc on sizes 1 in. - 3 in.
- Arrow cast on body indicates correct direction of flow
- Brass disc on sizes 3/4 in. - 3/8 in.
- Install with pressure under the disc
- Install horizontally or vertically for upward flow
- Conform to MSS SP-80 and Military spec
- Class 200
Specifications
- ASTM:
- ASTM A-276 C304, ASTM B-16 HO2, ASTM B-584 C87600, ASTM B-61 C92200, ASTM B-62 C83600
- Clean Bagged:
- No
- Collection:
- Figure 36
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Height:
- 4-19/100 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 5-11/100 in
- MSS:
- MSS SP-80 Type 3
- Material:
- Bronze
- NSF Certified:
- No
- Pressure Class:
- 200#
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- Swing
- Valve Disc Material:
- Bronze
- Valve Size:
- 2 in
- Valve Type:
- Swing Check Valve
- Weight:
- 6.67 lb