1-1/2 in. Bronze Threaded Swing Check Valve
Figure 76E 1-1/2 in. Bronze Threaded Swing Check Valve
Frequently Purchased Together
Product Details
- For steam and non-shock water, oil or gas
- Can be reground while body remains in line
- Y-pattern
- Bronze disc on sizes 1" - 2 1/2"
- Arrow cast on body indicates correct direction of flow
- Brass disc on sizes 1/2" and 3/4"
- Install with pressure under the disc
- Install horizontally or vertically for upward flow
- Comply with the material and design requirements or Mil. spec
- Class 300
Specifications
- ASTM:
- ASTM B-61 C92200, ASTM B-16 H02, ASTM B-584 C87600, ASTM A-276 C304
- Collection:
- Figure 76E
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Height:
- 3-43/100 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 4-17/50 in
- MSS:
- MSS SP-80 Type 3
- Material:
- Bronze
- NSF Certified:
- No
- Pressure Class:
- 300#
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- Swing
- Valve Disc Material:
- Bronze
- Valve Size:
- 1-1/2 in
- Valve Type:
- Swing Check Valve
- Weight:
- 4.05 lb