3/4 in. Bronze Threaded Swing Check Valve
Figure 76E 3/4 in. Bronze Threaded Swing Check Valve
Frequently Purchased Together
Product Details
- Highly specified and proven performer for commercial and industrial piping applications
- Threaded cap
Documents
Specifications
- ASTM:
- ASTM B-61 C92200, ASTM B-16 H02, ASTM B-584 C87600, ASTM A-276 C304
- Collection:
- Figure 76E
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Height:
- 1-23/25 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-71/100 in
- MSS:
- MSS SP-80 Type 3
- Material:
- Bronze
- NSF Certified:
- No
- Pressure Class:
- 300#
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- Swing
- Valve Disc Material:
- Brass
- Valve Size:
- 3/4 in
- Valve Type:
- Swing Check Valve
- Weight:
- 1.10 lb