7-3/4 in. Grab Bar in Satin Nickel
7-3/4 in. Grab Bar in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Whether your bath features clean Old World styling or more clean, contemporary decor, Moen has a bathroom collection to suit your tastes
- Moen's complete bathroom collections range in style from traditional to modern, encompassing all styles in between
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Height:
- 2-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Length:
- 7-3/4 in
- Material:
- Stainless Steel
- Mount Type:
- Deck
- Width:
- 2-1/2 in