Commercial Retail Cabinet Towel Polished Chrome
Commercial Retail Cabinet Towel Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Top lifts off for easy refill
- Limited lifetime warranty
- Corrosion resistant
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 4-3/16 in
- GSA Approved:
- No
- Height:
- 15-3/4 in
- IAPMO Listed -:
- No
- Length:
- 11-1/16 in
- Material:
- Stainless Steel
- Width:
- 11-1/16 in