Liquid Soap Dispenser Polished Chrome

You last purchased this on
 
Moen

Liquid Soap Dispenser Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Liquid Soap Dispenser Polished Chrome

  • Fast #
  • Part #CSIRR120CH
  • Item #1810917
  • Manufacturer Part #RR120CH
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Top lifts off for easy refill
  • Includes template and mounting hardware
  • Corrosion resistant
  • One year limited warranty
  • Stamped steel mounting bracket
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Height:
6-3/4 in
Material:
Brass, Plastic