Liquid Soap Dispenser Satin Stainless Steel
Liquid Soap Dispenser Satin Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Top lifts off for easy refill
- Includes template and mounting hardware
- Corrosion resistant
- One year limited warranty
- Stamped steel mounting bracket
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 3 in
- Height:
- 8-13/16 in
- Material:
- Stainless Steel
- Width:
- 5-13/16 in