Trip Lever in Oil Rubbed Bronze
Rothbury™ Trip Lever in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Installs easily on most front, side and angle style toilets
- Includes template and mounting hardware
- Corrosion resistant
- Limited lifetime warranty
- Metal mounting post for extra security
Documents
Specifications
- Collection:
- Rothbury™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Handle Type:
- Lever
- Installation Type:
- Front Mount
- Length:
- 4 in
- WaterSense Labeled:
- No
- Width:
- 1-1/2 in