Oval Tilt Mirror in Black
Sienna® Oval Tilt Mirror in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes template and mounting hardware
- Stamped steel mounting bracket
- Corrosion resistant
- Limited lifetime warranty
Specifications
- Collection:
- Sienna®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 1-1/2 in
- Height:
- 2-2/5 in
- Length:
- 27-1/2 in
- Material:
- Zinc
- Width:
- 19 in