Wall Mount Toilet Tissue Holder in Mediterranean Bronze
Whitley™ Wall Mount Toilet Tissue Holder in Mediterranean Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Whitley™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Mediterranean Bronze
- Depth:
- 3-39/100 in
- Height:
- 2-19/100 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 6-23/50 in
- Mount Type:
- Wall
- Pivoting:
- Yes
- Projection:
- 3-39/100 in