4W LED Puck Light in Bronze
4W LED Puck Light in Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Light Bulb Type:
- LED
- Number of Lights:
- 1
- UL Listed:
- No
- Watts:
- 4 W