30 x 40 in. Frame Mirror in Black
30 x 40 in. Frame Mirror in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 30 in
- Installation Type:
- Wall Mount
- Material:
- Glass
- Width:
- 40 in