36 x 30 in. Frame Rectangle Mirror in Satin Black
36 x 30 in. Frame Rectangle Mirror in Satin Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Height:
- 36 in
- Installation Type:
- Wall Mount
- Material:
- Glass
- Product Type:
- Rectangular Mirror
- Width:
- 30 in