44 x 33 in. Frame Rectangle Mirror
Brunson 44 x 33 in. Frame Rectangle Mirror
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Brunson
- Depth:
- 2 in
- Height:
- 44 in
- Installation Type:
- Wall Mount
- Material:
- Glass, Wood
- Product Type:
- Rectangular Mirror
- Width:
- 33 in