Grey Lens Safety Glasses
Law® 2 Grey Lens Safety Glasses
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wrap-around lens
- TPR temple inserts
- Duramass® scratch-resistant coating
- Meets or exceeds ANSI Z87.1+
- Padded nosepiece
Specifications
- ANSI:
- ANSI Z87.1
- CSA Certified:
- CSA Z94.3
- Collection:
- Law® 2
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Grey
- Material:
- Plastic
- Material Type:
- Thermoplastic Elastomer