Ratchet Headgear for Visor in Black

Part #CRE103  |  Item #6096108  |  Manufacturer Part #103

$6.46 EACH

Color/Finish: Blue

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Clear PETG shield protects against harmful UV rays

Specifications

Color Finish: Blue

Length: 15-1/2 in

Material: Plastic

Material Type: Polycarbonate

Thickness: .040 in