54 in. Ductile Iron Full Port Flanged Gate Valve
L14 Series 54 in. Ductile Iron Full Port Flanged Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The 14? – 108? Double Disc Gate Valve series is a heavy-duty solution to flow control
- Made from materials befitting their importance in a system and backed by unrivaled service
- Configurable to sizes large enough to handle any task
Documents
Specifications
- ANSI:
- ANSI 61, ANSI B16.1
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM A-126 Class B, ASTM A-276 Grade 304, ASTM B-584-954, ASTM J-429 Grade 5, ASTM B-505-932, ASTM A-36, ASTM B-148-955, ASTM A-479
- AWWA:
- AWWA C-500, AWWA C-550
- Collection:
- L14 Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Height:
- 7-5/8 in
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 250
- Pressure - Maximum:
- 500 psi
- Pressure Class:
- 250#
- Recommended Valve Application:
- Waterworks
- UL Listed:
- No
- Valve Body Material:
- Ductile Iron
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Aluminum Bronze
- Valve Size:
- 54 in
- Valve Type:
- Gate Valve
- Width:
- 5-1/4 in