2 in. NPT Cast Iron 150 psi Air Release Valve
UL Series 2 in. NPT Cast Iron 150 psi Air Release Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Universal air Release valve
- Compound lever system
Specifications
- ASTM:
- ASTM A-126, ASTM A-193, ASTM A-194, ASTM A-240, ASTM A-307, ASTM A-313, ASTM B-505, ASTM A-563, ASTM A-582
- AWWA:
- AWWA C-512
- Coating:
- Epoxy
- Collection:
- UL Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Height:
- 13-1/2 in
- Length:
- 12-3/8 in
- Material:
- Cast Iron
- Pressure - Maximum:
- 300 psi
- Recommended Valve Application:
- Water
- Valve Body Material:
- Cast Iron
- Valve Seat Material:
- Buna-N
- Valve Size:
- 2 in
- Valve Type:
- Air Release & Vacuum Valve
- Width:
- 8-3/8 in