Alcohol Wipes (Pack of 80)

Part #NN8160ALC  |  Item #8511172  |  Manufacturer Part #N8160ALC

$9.49 EACH
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Keep your hands clean and sanitized to prevent the spread of infectious diseases.
  • Nuvik Alcohol Wipes are made with 75% Ethyl alcohol to clean and sanitize hands on the go.
  • The Nuvik Alcohol Wipes 80-Pack has (80) 6”x 8” cloths per pack.
  • The alcohol-based formula cuts through grease and grime and is tough on bacteria and other microbial pathogens.

Specifications

Application: Commercial, Residential

Color Finish: White

Color Finish Category: Whites

Green Seal Certified: No

Length: 8 in

Material: Fabric

Material Type: Spunlace

Package Quantity: Pack of 80

Product Type: Sanitizing Hand Wipes

Size: 8 in x 6 in

Width: 6 in