Bucket with Antibacterial Wipes (Count of 800)

Part #N9161  |  Item #8866080  |  Manufacturer Part #9161

$56.59 EACH

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sold in Bucket with Dispensing Lid
  • Large Sheet Size: 8 in x 10 in
  • 800 sheets per roll

Documents

Specifications

Application: Gym, Medical, Spa

Color Finish: White

Color Finish Category: Whites

Dilution Rate: Ready to Use

Disposable: Yes

Green Seal Certified: No

Height: 10 in

Indoor Outdoor: Indoor/Outdoor

Length: 8 in

Material: Cloth

Package Quantity: Count of 800

Product Type: Sanitizing Hand Wipes

Size: 8 in x 10 in

Width: 10 in