This product requires certification to purchase.

Polycarbonate Shiny Black Safety Glass with Fire Mirror Lens

You last purchased this on
 
Crossfire

ES5W Polycarbonate Shiny Black Safety Glass with Fire Mirror Lens

  • Fast #
  • Part #R12620W
  • Item #7220438
  • Manufacturer Part #12620 W
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Crossfire

ES5W Polycarbonate Shiny Black Safety Glass with Fire Mirror Lens

  • Fast #
  • Part #R12620W
  • Item #7220438
  • Manufacturer Part #12620 W
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Rubber nosepiece for all day comfort
  • Adjustable Wired Temples for custom fit
  • Hard coat polycarbonate lens protects against scratches
  • Provides 99.9% UVA and UVB protection
  • Complies with ANSI Z87.1 standards
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z87.1
CE Approved:
No
Collection:
ES5W
Glasses Frame Color:
Shiny Black
Glasses Lens Color:
Fire Mirror
Height:
2-1/2 in
Length:
6 in
Material:
Plastic, Rubber
Material Type:
Polycarbonate
Weight:
0.0594 lb
Width:
3 in