Polycarbonate Shiny Black Frame Safety Glass with Silver Mirror Lens
Polycarbonate Shiny Black Frame Safety Glass with Silver Mirror Lens
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Provides 99.9% UVA and UVB protection
- Complies with ANSI Z87.1 standards
- Hard coat polycarbonate lens protects against scratches
Documents
Specifications
- ANSI:
- ANSI Z87.1
- CE Approved:
- No
- Glasses Frame Color:
- Shiny Black
- Glasses Lens Color:
- Silver Mirror
- Height:
- 2-1/2 in
- Length:
- 7-1/2 in
- Material:
- Plastic, Rubber
- Material Type:
- Polycarbonate
- Weight:
- 0.06 lb
- Width:
- 3 in