3/8 x 1/2 x 16 in. Compression x FIP Braided 304 Stainless Steel Faucet Connector with Angle Stop
CrownFLEX 3/8 x 1/2 x 16 in. Compression x FIP Braided 304 Stainless Steel Faucet Connector with Angle Stop
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- CrownFLEX
- End Connection 1:
- Compression
- End Connection 2:
- FIPS
- End Connections:
- Compression x FIPS
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/8 in x 1/2 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 16 in
- NSF Certified:
- No
- Outer Hose Material:
- Braided Stainless
- Type:
- F92760S2CPC
- Water Supply Connector Type:
- Sink