32 oz. Fresh Floral Scent Glass and Surface Cleaner in Blue
Crown Chemical Go® 32 oz. Fresh Floral Scent Glass and Surface Cleaner in Blue
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Attacks dirt and film, dries streak-free
- RTU or dilutable 1:1, USDA C1
- Top selling glass and hard surface cleaner
Specifications
- Application:
- Non-porous Surfaces, Kitchen, Restrooms
- Collection:
- Crown Chemical Go®
- Color:
- Blue
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Package Quantity:
- Case of 12
- Product Type:
- Fresh Floral
- Size:
- 32 oz
- Temperature Range:
- 60 to 100 Deg F (15 to 38 Deg C)