5 gal Premium Quality All Purpose Low Sudsing Laundry Detergent
Entrust™ 5 gal Premium Quality All Purpose Low Sudsing Laundry Detergent
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Concentrated use 1/4 cup per standard wash load
- Heavy-duty formula removes soils including grass stains, blood and ketchup from all types of washable fabrics
Documents
Specifications
- Collection:
- Entrust™
- Color Finish Name:
- Blue
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Material:
- Liquid
- Size:
- 5 gal
- Temperature Range:
- 40 to 100 Deg F